Cast Iron Eclipse #2 Post Hydrant Bury with Threaded Inlet
Eclipse™ #2 Cast Iron Eclipse #2 Post Hydrant Bury with Threaded Inlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron