50 lbs. Super Mix Replacement Media

You last purchased this on
 
Lancaster Water Treatment

50 lbs. Super Mix Replacement Media

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

50 lbs. Super Mix Replacement Media

  • Fast #
  • Part #LSM50
  • Item #1705753
  • Manufacturer Part #SM50
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used for raising pH below 6.0
  • Premixed from factory
  • Helps protect metal surfaces from corrosion
  • Special request item for acid neutralizers
  • Requires Certification

Specifications

Application:
Residential, Commercial
CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10 in
Filtering Material:
Yes
Height:
15 in
Length:
23 in
Material:
Calcite
Maximum Temperature:
100
NSF Certified:
No
Product Type:
Chemicals & Solutions
UL Listed:
No
Weight:
50 lb
Width:
10 in