This product requires certification to purchase.

LX Water Softeners 1 in. Electronic Metered Valve

You last purchased this on
 
Lancaster Water Treatment

X-Factor Series LX Water Softeners 1 in. Electronic Metered Valve

Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Series LX Water Softeners 1 in. Electronic Metered Valve

  • Fast #
  • Part #LLXCV1V
  • Item #7198349
  • Manufacturer Part #LXCV1V
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
X-Factor Series
Connection Size:
1
Maximum Temperature:
100
NSF:
NSF 44, NSF 61, NSF 372
NSF Certified:
Yes
Volts:
115V
Width:
10-3/4 in



Customers Also Bought
1–6 of 18 items
Part #L7LX100B
Item #4010583
3.8 out of 5 Customer Rating
Requires Certification
Part #L7LXDCS150B
Item #4085708
5 out of 5 Customer Rating
Requires Certification
Part #L7LXCT2B
Item #4338526
4.8 out of 5 Customer Rating
Requires Certification
Part #NNST45ED1
Item #7485415
4.1 out of 5 Customer Rating
Requires Certification
Part #NNSCWHC3
Item #9558753
3.9 out of 5 Customer Rating
Requires Certification
Part #WPWDM545
Item #10349774
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #L7LXDCATS100B
Item #7198378
5 out of 5 Customer Rating
Requires Certification
Part #L7LX100B
Item #4010583
3.8 out of 5 Customer Rating
Requires Certification
Part #L7FESLX32B
Item #4085187
4 out of 5 Customer Rating
Requires Certification
Part #L7LRO35
Item #1605044
5 out of 5 Customer Rating
Requires Certification
Part #L7LWTUV009
Item #4239153
3.4 out of 5 Customer Rating
Requires Certification
Part #L7LXCT2B
Item #4338526
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing