2 in. 3/4 hp Submersible Sewage Pump

You last purchased this on
 
Liberty Pumps

LE70 Series 2 in. 3/4 hp Submersible Sewage Pump

  • Fast #
  • Part #LLE71M2
  • Item #2369144
  • Manufacturer Part #LE71M2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

LE70 Series 2 in. 3/4 hp Submersible Sewage Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast iron housings and volute
  • Stainless and brass fasteners
  • Rugged 2-van, semi-open cast iron impellers
  • Unitized shaft seals
  • 2" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Oil-filled, hermetically sealed motor
  • 416 stainless steel rotor shaft
  • Quick-connect 10' power cord
  • Adjustable pumping range
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LE70 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
160 gpm
Height:
21-1/2 in
Horsepower:
3/4 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
28
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 16-2/5 in/Turn-off 8-2/5 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
62 lb
Width:
11-1/2 in