2 hp 230V Horizontal Grinder Pump with 50 ft. Cord
XLSGX Series 2 hp 230V Horizontal Grinder Pump with 50 ft. Cord
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Class 1, Division 1 Groups C, D T4
- Class 1, Zone 1 Groups IIA, IIB T4
- Explosion-proof for hazardous locations
- For use with ISS/ISD-Series intrinsically safe panels
- Stainless steel impeller
- Seal fail sensor
- 440 Hardened stainless steel cutter and plate
- For sewage applications where hazardous location ratings are required
- 50' Quick-connect power cord
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 145
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- XLSGX Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 50 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 9-33/50 in
- Diameter - Base:
- 9-33/50 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Flow Rate:
- 38 gpm
- Height:
- 27 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 21 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 185
- Maximum Immersible Depth:
- 23 ft
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Propeller Direction:
- Clockwise
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 2
- RPM:
- 3450
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-off 9 in
- Type:
- LXLSGX202M5
- UL Listed:
- UL 674
- VA Cat 60 Hz:
- 230
- Volts:
- 200-230V
- Weight:
- 102 lb
- Width:
- 25 in