Gas-Fired Condensing Boiler - 1,000 MBH - Fire Tube
FTXL™ Gas-Fired Condensing Boiler - 1,000 MBH - Fire Tube
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For light commercial applications, the FTXL™ brings models from 399,000 to 999,000 BTU/hr, and takes Lochinvar's fire-tube technology to the next level
- 399,000 to 999,000 BTU/hr
- Up to 98.3% thermal efficiency
- Up to 10:1 turn down ratio
- Flow rates from 10 to 150 gpm
- Features CON·X·US® remote connectivity and smart Touch™ operating control
- Low NOx operation
- Direct spark ignition
- ASME certified, "H" stamped
- 50 psi relief valve
Specifications
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 999000
- BTU Heat Rating:
- 982000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19 gal
- Collection:
- FTXL™
- Condensing:
- Yes
- Depth:
- 38-1/4 in
- Emission:
- Low NOx
- Flow Rate:
- 150 gpm
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 61-1/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 999 MBH
- Media:
- Air
- Phase:
- Single Phase
- Power Source:
- Gas
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 26-1/4 in