8 ft. x 25-9/16 in. 300 lbs. Fiberglass Double Step Ladder
8 ft. x 25-9/16 in. 300 lbs. Fiberglass Double Step Ladder
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 12-1/4 ft maximum reach
- Type IA duty rating
- Twin front twin step ladder
- Shox impact absorption system
- Raptor slip-resistant boot
- Inside spreader braces
- Double-rivet step construction
- Heavy gauge steel hinges
Documents
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Name:
- Orange
- Height:
- 8 ft
- Ladder Type:
- Step
- Length:
- 8 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Number of Tools Included:
- 1
- Tool Type:
- Step Ladder
- Weight:
- 35 lb
- Width:
- 26 in
- Work Load Limit:
- 300 lb