50A 120V 3-Pole Contactor
50A 120V 3-Pole Contactor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Universal mounting base
- Small, compact design
- Used on air conditioning, refrigeration, and electric resistance heating
- Made in the USA
- UL listed
- CSA certified
- Five year warranty
- Straight through wiring to speed installation
Documents
Specifications
- AMP:
- 50
- CSA Certified:
- Yes
- Depth:
- 4-13/100 in
- Height:
- 3-14/25 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-3/4 in