This product requires certification to purchase.

2-12/25 - 4-23/25 in. Fusion Machine

You last purchased this on
 
McElroy

Spider™ 125 Series 2-12/25 - 4-23/25 in. Fusion Machine

  • Fast #
  • Part #MA467601
  • Item #7388718
  • Manufacturer Part #A467601
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

Spider™ 125 Series 2-12/25 - 4-23/25 in. Fusion Machine

  • Fast #
  • Part #MA467601
  • Item #7388718
  • Manufacturer Part #A467601
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • New jaw clamping system maintains roundness of pipe, improves force distribution
  • Strong gearbox and self-locking drive handle for proper alignment and constant fusion pressure
  • D-ring added for easy lifting and drop protection
  • Removable fitting stops add HDPE fusion capability
  • New removable fitting support system ensures proper alignment
  • Durable aluminum handle and knobs
  • Lightweight and compact for easy lifting and fusing in tight spaces
  • Universal clamping jaw system fits all pipe brands and fittings; inserts not required
  • Requires Certification

Specifications

Application:
HVAC, Mechanical, Plumbing
Collection:
Spider™ 125 Series
Fits Pipe Size:
2 in - 4 in
Length:
17-1/2 in
Material:
Aluminum
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type:
Fusion Machine, Work Bag
Width:
14-1/2 in