This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Brantford™ Single Handle Diverter Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Brantford™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT2021BN
  • Item #8846815
  • Manufacturer Part #UT2021BN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-19/50 in
Escutcheon Height:
4-19/50 in
Escutcheon Width:
4-19/50 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MT2152BN
Item #3159297
3.3 out of 5 Customer Rating
Requires Certification
Part #M3667EPBN
Item #4576990
4.7 out of 5 Customer Rating
Requires Certification
Part #MS6320BG
Item #7729634
5 out of 5 Customer Rating
Requires Certification
Part #M3669EPBN
Item #4576849
5 out of 5 Customer Rating
Requires Certification
Part #M3868EPBN
Item #4199478
3.9 out of 5 Customer Rating
Requires Certification
Part #MT62153
Item #3159472
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MT2153BN
Item #3159432
3.4 out of 5 Customer Rating
Requires Certification
Part #MT2153EPBN
Item #4038359
5 out of 5 Customer Rating
Requires Certification
Part #MT62153EP
Item #4038353
5 out of 5 Customer Rating
Requires Certification
Part #MT62153
Item #3159472
4.8 out of 5 Customer Rating
Requires Certification
Part #MT62151
Item #3159467
5 out of 5 Customer Rating
Requires Certification
Part #MT2157EPBN
Item #7299871
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing