This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #M3865EPBN
  • Item #4199592
  • Manufacturer Part #3865EPBN
3.6 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Wall bracket included
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eco-Performance
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
69 in
Length:
8-3/4 in
NSF Certified:
Yes
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #MUT35502BN
Item #8927497
4.3 out of 5 Customer Rating
Requires Certification
Part #MUT4511BN
Item #8807423
5 out of 5 Customer Rating
Requires Certification
Part #MT2132EPBN
Item #4038377
5 out of 5 Customer Rating
Requires Certification
Part #MUT2021BN
Item #8846815
4.7 out of 5 Customer Rating
Requires Certification
Part #MT2810BL
Item #7946428
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS44105BG
Item #8807442
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M3667EPBN
Item #4576990
4.7 out of 5 Customer Rating
Requires Certification
Part #M155891
Item #4199604
4 out of 5 Customer Rating
Requires Certification
Part #M3636EPBN
Item #4576935
3.6 out of 5 Customer Rating
Requires Certification
Part #M164927
Item #4631294
5 out of 5 Customer Rating
Requires Certification
Part #MCL164928
Item #5134128
3.1 out of 5 Customer Rating
Requires Certification
Part #M189315BL
Item #7609352
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing