This product requires certification to purchase.

Single Handle Lever Bar Faucet in Brushed Gold

You last purchased this on
 
Moen

Sip™ Single Handle Lever Bar Faucet in Brushed Gold

Brand image
You last purchased this on
 
Moen

Sip™ Single Handle Lever Bar Faucet in Brushed Gold

  • Fast #
  • Part #MS5530BG
  • Item #7729680
  • Manufacturer Part #S5530BG
3.6 out of 5 Customer Rating
1.5 gpm 1 Hole Deck Mount Beverage Faucet with Single Lever Handle

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sip™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-13/16 in
Spout Reach:
4-1/2 in
Spout Type:
High Arc
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #M5965BL
Item #7560537
4 out of 5 Customer Rating
Requires Certification
Part #M7622BL
Item #9842650
4.1 out of 5 Customer Rating
Requires Certification
Part #M7822BL
Item #10286166
3.5 out of 5 Customer Rating
Requires Certification
Part #MS73204BG
Item #9523092
3.7 out of 5 Customer Rating
Requires Certification
Part #M7565EWBL
Item #9342340
4.2 out of 5 Customer Rating
Requires Certification
Part #K35745-BL
Item #10197979
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS5510BG
Item #7729645
4.7 out of 5 Customer Rating
Requires Certification
Part #MS5520SRS
Item #4777737
3.9 out of 5 Customer Rating
Requires Certification
Part #MS5550BL
Item #9302672
5 out of 5 Customer Rating
Requires Certification
Part #M87044SRS
Item #7200004
5 out of 5 Customer Rating
Requires Certification
Part #M7565EWBL
Item #9342340
4.2 out of 5 Customer Rating
Requires Certification
Part #M5965BL
Item #7560537
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing