This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Moen

Voss Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MT6905BL
  • Item #10239915
  • Manufacturer Part #T6905BL
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Voss Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MT6905BL
  • Item #10239915
  • Manufacturer Part #T6905BL
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • This trim kit requires Moen valve 9000 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Can be installed between 8" to 16" for a more customized widespread installation
  • Meets EPA Water Sense criteria to conserve water without sacrificing performance
  • Coordinates with other faucets and accessories in the Voss Collection
  • Backed by Moen’s Limited Warranty
  • Limited lifetime warranty
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Cartridge Type:
1234 Duralast
Collection:
Voss
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-22/25 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6 in
Maximum Deck Thickness:
1-1/4 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed, High Arc
Trim Only:
No
WaterSense Labeled:
Yes