This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Newport Brass

Muncy Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #N3290/15
  • Item #9545820
  • Manufacturer Part #3290/15
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Muncy Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #N3290/15
  • Item #9545820
  • Manufacturer Part #3290/15
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compliant with WaterSense and California Energy Commission requirements which use at least 2% less water than non-compliant faucets without sacrificing performance
  • Designed to fit 3-hole, 8” to 20” widespread configurations
  • Includes pop-up drain assembly and leak-free quarter turn ceramic disk cartridges
  • Solid brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Install with confidence knowing that this product is backed by Newport Brass limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Muncy
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Depth:
8-3/4 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-31/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Brass
Handle Type:
Lever
Height:
11-31/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-53/100 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
11-31/50 in
Spout Reach:
8-3/4 in
WaterSense Labeled:
Yes
Width:
8 in