This product requires certification to purchase.

2-1/2 in. Brass Full Port FNPT Gate Valve

You last purchased this on
 
NIBCO

TI-8 2-1/2 in. Brass Full Port FNPT Gate Valve

Brand image
You last purchased this on
 
NIBCO

TI-8 2-1/2 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #NTI8L
  • Item #54900
  • Manufacturer Part #N00116E
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threaded or Solder Ends
  • Compliant to NSF/ANSI 61
  • Full port
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure
  • Full port (1/4" to 2")
  • Conventional port (2-1/4" to 4")
  • Brass body
  • Requires Certification

Specifications

ASTM:
ASTM B584, ASTM A48, ASTM B16
Collection:
TI-8
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Cast Iron
Length:
3-1/2 in
Material:
Brass
Material Type:
B584, C85700
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material:
Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
3.79 lb



Customers Also Bought
1–6 of 18 items
Part #PFXT300L
Item #5172090
3.1 out of 5 Customer Rating
Requires Certification
Part #FNW1221M
Item #2393556
4 out of 5 Customer Rating
Requires Certification
Part #PFT300M
Item #224489
5 out of 5 Customer Rating
Requires Certification
Part #M1184K
Item #182030
5 out of 5 Customer Rating
Requires Certification
Part #NTI8F
Item #54870
3.5 out of 5 Customer Rating
Requires Certification
Part #A6210801
Item #225098
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NF617OP
Item #11074
4.4 out of 5 Customer Rating
Requires Certification
Part #NT104OG
Item #131653
4.8 out of 5 Customer Rating
Requires Certification
Part #NS29F
Item #2895
3.7 out of 5 Customer Rating
Requires Certification
Part #NT131F
Item #35767
4.9 out of 5 Customer Rating
Requires Certification
Part #NT113K
Item #14113
4.1 out of 5 Customer Rating
Requires Certification
Part #NT111F
Item #41070
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing