Steel Mounting Bracket for Filter Housing

You last purchased this on
 
Pentair

Big Blue Steel Mounting Bracket for Filter Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair

Big Blue Steel Mounting Bracket for Filter Housing

  • Fast #
  • Part #P150061
  • Item #1363520
  • Manufacturer Part #150061
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions: 5.5" x 4.5" x7.25"
  • Durable Zinc-plated Carbon Steel Constructed.
  • Requires Certification

Documents


Specifications

Application:
Filter Housing
Automatic Shut-Off:
No
CE Approved:
No
Coating:
Zinc Plated
Collection:
Big Blue
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
EPA Compliant:
No
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Bracket, Kit
UL Listed:
No
Weight:
1.8 lb