This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

You last purchased this on
 
Pfister

Arterra™ Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

Brand image
You last purchased this on
 
Pfister

Arterra™ Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG42DE0Y
  • Item #7060359
  • Manufacturer Part #LG42-DE0Y
3.7 out of 5 Customer Rating
Single Handle Centerset Bathroom Sink Faucet

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes valve and cartridge
  • deck-plate sold separately
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Arterra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8-27/32 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
7-31/32 in
Spout Reach:
4-31/32 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-37/100 in



Customers Also Bought
1–6 of 18 items
Part #H32572001
Item #7503232
4.9 out of 5 Customer Rating
Requires Certification
Part #KP24483CRSN
Item #9669324
3.6 out of 5 Customer Rating
Requires Certification
Part #VVG01009BN
Item #8734819
4.7 out of 5 Customer Rating
Requires Certification
Part #F84691SQBN
Item #7314633
3.4 out of 5 Customer Rating
Requires Certification
Part #SHWSCVA107BG
Item #9919661
5 out of 5 Customer Rating
Requires Certification
Part #S3335001
Item #1639818
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG897DEY
Item #7373517
4 out of 5 Customer Rating
Requires Certification
Part #PLF042VRIBB
Item #10031434
4.1 out of 5 Customer Rating
Requires Certification
Part #PLG49TB0BG
Item #7858636
5 out of 5 Customer Rating
Requires Certification
Part #PLG42VRVB
Item #9808399
4.3 out of 5 Customer Rating
Requires Certification
Part #PLG48GL0C
Item #7060328
5 out of 5 Customer Rating
Requires Certification
Part #PLG49HLSC
Item #10075443
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing