2 ft. x 24 in. Manhole Grid Ring
2 ft. x 24 in. Manhole Grid Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 24 in
- Length:
- 2 ft
- Material:
- Concrete
- Product Type:
- Grade Ring
- Size:
- 24 in x 2 ft