This product requires certification to purchase.

3/4 in. F1960 CPVC and Stainless Steel Coupling

You last purchased this on
 
PROFLO®

3/4 in. F1960 CPVC and Stainless Steel Coupling

Brand image
You last purchased this on
 
PROFLO®

3/4 in. F1960 CPVC and Stainless Steel Coupling

  • Fast #
  • Part #PFXCPPAF
  • Item #8893061
  • Manufacturer Part #RF1040750S
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 14-2015, ANSI 372-2016, ANSI 61-2019
ASTM:
ASTM D2846-2017be1
CSA Certified:
CSA B137.6-2017
Clean Bagged:
No
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Plastic, Stainless Steel
Material Type:
CPVC
NSF:
NSF 14-2015, NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PFXCPFAD
Item #4309657
4.1 out of 5 Customer Rating
Requires Certification
Part #PFXCPMAF
Item #4309649
5 out of 5 Customer Rating
Requires Certification
Part #IS4CTCSP114GF
Item #1289486
5 out of 5 Customer Rating
Requires Certification
Part #PFXCPFDE9D
Item #4309654
4.8 out of 5 Customer Rating
Requires Certification
Part #A10075782
Item #4354920
3.4 out of 5 Customer Rating
Requires Certification
Part #A10075770
Item #4354931
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXCPAD
Item #8893069
5 out of 5 Customer Rating
Requires Certification
Part #PFXCPFAD
Item #4309657
4.1 out of 5 Customer Rating
Requires Certification
Part #PFXCPMAF
Item #4309649
5 out of 5 Customer Rating
Requires Certification
Part #PFXCPFDE9D
Item #4309654
4.8 out of 5 Customer Rating
Requires Certification
Part #PFXCPSUF
Item #4309656
4 out of 5 Customer Rating
Requires Certification
Part #PFXSSIEN
Item #5050944
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing