This product requires certification to purchase.

1.6 gpf Low Consumption Toilet Tank in White

You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Low Consumption Toilet Tank in White

Brand image
You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Low Consumption Toilet Tank in White

  • Fast #
  • Part #PF5110RWHM
  • Item #8584651
  • Manufacturer Part #PF5110RWHM
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1.6 GPF
  • Rough-In Dimension: 10 in.
  • Trip Lever Placement: Right
  • Flush Type: Gravity (with jetted box rim)
  • Flush Valve Size: 2 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/4 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/4 in
IAPMO Listed:
Yes
Length:
6-1/4 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
10 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-1/2 in


Customers Also Bought
1–6 of 18 items
Part #PF6112RWH
Item #4599825
3.9 out of 5 Customer Rating
Requires Certification
Part #PF5110WHM
Item #4242185
5 out of 5 Customer Rating
Requires Certification
Part #K4991-ET-0
Item #4912562
5 out of 5 Customer Rating
Requires Certification
Part #PFTSCOF2000WH
Item #3511858
4.8 out of 5 Customer Rating
Requires Certification
Part #PF1403TWH
Item #4601864
5 out of 5 Customer Rating
Requires Certification
Part #PF5112WHM
Item #4242184
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF5112RHEWH
Item #4355421
3.1 out of 5 Customer Rating
Requires Certification
Part #PFCT100HEWH
Item #4262642
5 out of 5 Customer Rating
Requires Certification
Part #PF5112BHEWH
Item #7628424
4 out of 5 Customer Rating
Requires Certification
Part #PF5114WHM
Item #4242183
3.1 out of 5 Customer Rating
Requires Certification
Part #PF5110RHEWH
Item #8584653
3.6 out of 5 Customer Rating
Requires Certification
Part #PFCT103HEWH
Item #4262643
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing