This product requires certification to purchase.

1.6 gpf Toilet Tank in White

You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Toilet Tank in White

Brand image
You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #PF5112RWHM
  • Item #4242182
  • Manufacturer Part #PF5112RWHM
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1.6 GPF
  • Rough-In Dimension: 12 in.
  • Trip Lever Placement: Right
  • Flush Type: Gravity (with jetted box rim)
  • Flush Valve Size: 2 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/4 in
IAPMO Listed:
Yes
Length:
15-3/4 in
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
15-3/4 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing