This product requires certification to purchase.

14 x 20 in. Aluminum Horizontal Blade Return Grille

You last purchased this on
 
PROSELECT®

14 x 20 in. Aluminum Horizontal Blade Return Grille

Brand image
You last purchased this on
 
PROSELECT®

14 x 20 in. Aluminum Horizontal Blade Return Grille

  • Fast #
  • Part #PSAH45W1420
  • Item #3876478
  • Manufacturer Part #PSAH45W1420
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
14 in
Material:
Aluminum
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #PSAH45W2014
Item #3876602
5 out of 5 Customer Rating
Requires Certification
Part #PSAH45W20X
Item #3876594
3.9 out of 5 Customer Rating
Requires Certification
Part #PSAH45W1414
Item #3876474
3.6 out of 5 Customer Rating
Requires Certification
Part #PSAH45W1212
Item #3876486
3.9 out of 5 Customer Rating
Requires Certification
Part #PSAASW10P
Item #3679163
5 out of 5 Customer Rating
Requires Certification
Part #PSAASW14X
Item #3679014
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSFGW1625100
Item #9116544
3.7 out of 5 Customer Rating
Requires Certification
Part #PSRGW2410100
Item #9116558
5 out of 5 Customer Rating
Requires Certification
Part #PSRGW2020
Item #2175128
5 out of 5 Customer Rating
Requires Certification
Part #PSAEC5XX
Item #3925197
3.3 out of 5 Customer Rating
Requires Certification
Part #PSFGW1414100
Item #9116574
4 out of 5 Customer Rating
Requires Certification
Part #PSHFSW3612
Item #3862882
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing