This product requires certification to purchase.

24 x 16 in. Commercial 1-way Return Grille in White Aluminum

You last purchased this on
 
PROSELECT®

24 x 16 in. Commercial 1-way Return Grille in White Aluminum

Brand image
You last purchased this on
 
PROSELECT®

24 x 16 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #PSAH45W2416
  • Item #3876561
  • Manufacturer Part #PSAH45W2416
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
24 in
Material:
Aluminum
Width:
16 in



Customers Also Bought
1–6 of 18 items
Part #PSAH45W24X
Item #3876451
4.1 out of 5 Customer Rating
Requires Certification
Part #PSAH45W3612
Item #3876455
5 out of 5 Customer Rating
Requires Certification
Part #PSAH45WXX
Item #3876549
3.9 out of 5 Customer Rating
Requires Certification
Part #PSAH45W2412
Item #3876554
5 out of 5 Customer Rating
Requires Certification
Part #PSAH45W12X
Item #3876529
4.7 out of 5 Customer Rating
Requires Certification
Part #PSAH45W2014
Item #3876602
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing