In Wall Dehumidifier, Non-Ducted
UltraMD33 In Wall Dehumidifier, Non-Ducted
Product Details
Product Details
- Designed for quiet operation
- Washable air filter
- Ability to be hardwired into existing electrical or directly plugged into a 110v outlet
- Designed to drain into a hub-drain or plumbing line
- Internally mounted digital dehumidistat
Recommended Accessories
Specifications
- AMP:
- 2.8
- CFM:
- 155 ft3/min
- Collection:
- UltraMD33
- Color Finish Name:
- White
- Height:
- 30 in
- Length:
- 5-3/4 in
- Moisture Removal:
- 33
- Volts:
- 115V
- Width:
- 14-19/100 in