This product requires certification to purchase.

33 pt Dehumidifier

You last purchased this on
 
Broan

33 pt Dehumidifier

Brand image
You last purchased this on
 
Broan

33 pt Dehumidifier

  • Fast #
  • Part #BDHA4037766
  • Item #9756420
  • Manufacturer Part #DHA4037766
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with the Broan® B33DHW Dehumidifier
  • Powder-coated metal surface mount kit provides a mounting solution when the in-wall installation is not available
  • Commonly used when mounting to a masonry or CMU block wall
  • Provides a full metal enclosure around the B33DHW with drain & electrical wiring access holes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
B33DHW
Color Finish Name:
White
Height:
9 in
Length:
35 in
Moisture Removal:
33
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #BBLP150E75NSHW
Item #10378088
5 out of 5 Customer Rating
Requires Certification
Part #RES62
Item #4158209
5 out of 5 Customer Rating
Requires Certification
Part #RES76
Item #4901305
4.9 out of 5 Customer Rating
Requires Certification
Part #T4031070
Item #7889534
5 out of 5 Customer Rating
Requires Certification
Part #HDR65A3000
Item #7343501
5 out of 5 Customer Rating
Requires Certification
Part #RE100V
Item #9430763
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BB160E75RS
Item #9292192
4.1 out of 5 Customer Rating
Requires Certification
Part #BACCGSFHP2
Item #1732328
5 out of 5 Customer Rating
Requires Certification
Part #BFINMERV8
Item #8846722
4.4 out of 5 Customer Rating
Requires Certification
Part #BB160E75RT
Item #9292190
5 out of 5 Customer Rating
Requires Certification
Part #BB150E75NS
Item #9292213
4.5 out of 5 Customer Rating
Requires Certification
Part #BB160H65RS
Item #9292217
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing