1 in. Plastic PEX Crimp 90° Elbow
1 in. Plastic PEX Crimp 90° Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compatible with PEX and PE-RT pipe
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Certified for potable and radiant heating applications
Specifications
- ASTM:
- ASTM F-877, ASTM F-2159
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polysulfone, Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi