20 x 15 in. Rectangular Undermount Bathroom Sink in Copper
20 x 15 in. Rectangular Undermount Bathroom Sink in Copper
Frequently Purchased Together
Product Details
- 19" L x 14" W cut-out needed for recessed portion of basin.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 18 in
- Basin Width:
- 13 in
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 13 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 15 in