22 x 49 in. Single Bowl Granite Vanity Top in Carrara Marble

You last purchased this on
 
Signature Hardware

22 x 49 in. Single Bowl Granite Vanity Top in Carrara Marble

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

22 x 49 in. Single Bowl Granite Vanity Top in Carrara Marble

  • Fast #
  • Part #SH462418
  • Item #9295504
  • Manufacturer Part #462418
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Carrara Marble Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Carrara Marble
Depth:
22 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Material:
Granite
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Product Type:
Vanity Top
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/4 in x 14-3/4 in
Size:
22 in x 49 in
Thickness:
3 cm
Vanity Top Shape:
Rectangle