3-1/2 in. Disposer Drain and Flange in Antique Copper
3-1/2 in. Disposer Drain and Flange in Antique Copper
Frequently Purchased Together
Product Details
- 3-1/2" Drains (2) and Flange (1) Set - Antique Copper
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Diameter:
- 3-1/2 in
- Product Type:
- Disposer Drain and Flange
- WaterSense Labeled:
- No