72 in. Wall Mount Straight Shower Rod in Brushed Nickel

You last purchased this on
 
Signature Hardware

72 in. Wall Mount Straight Shower Rod in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

72 in. Wall Mount Straight Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH197981
  • Item #7702753
  • Manufacturer Part #197981
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Brass
NSF Certified:
No
Shape:
Straight