73 x 22 in. Double Bowl Granite Vanity Top in Absolute Black

You last purchased this on
 
Signature Hardware

73 x 22 in. Double Bowl Granite Vanity Top in Absolute Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

73 x 22 in. Double Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH432689
  • Item #7640308
  • Manufacturer Part #432689
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes granite countertop and backsplash.
  • Copper sink does not have an overflow.
  • Made of A-grade granite.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Faucets sold separately.
  • Stone is pre-sealed and polished to a smooth gloss.
  • Matching right or left sidesplash sold separately.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Absolute Black
Drain Opening:
1-1/2 in
Faucet Center Size:
36 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Undermount
Length:
22 in
Material:
Granite
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Size:
22 in x 73 in
Thickness:
3 cm
Vanity Top Shape:
Rectangle
Width:
73 in