33 x 22 in. Composite Single Bowl Undermount Kitchen Sink in Grey
Algren 33 x 22 in. Composite Single Bowl Undermount Kitchen Sink in Grey
Frequently Purchased Together
Product Details
- See Installation Instructions for directions to drill faucet holes.
- Granite composite is 80% granite and 20% resin.
- Faucet holes can be drilled on site. Pre-marked hole locations are on the underside of the sink rim for guidance, but faucet holes can be drilled for any faucet configuration necessary.
- Made in Italy.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Basin Depth:
- 9-1/8 in
- Basin Length:
- 30 in
- Basin Width:
- 17-1/4 in
- Collection:
- Algren
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-5/8 in
- Drain Location:
- Rear
- Faucet Included:
- No
- Length:
- 33 in
- Material Type:
- Granite, Resin
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- WaterSense Labeled:
- No
- Width:
- 22 in