Brass Double Coat Hook in Polished Brass
Aries Brass Double Coat Hook in Polished Brass
Frequently Purchased Together
Product Details
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
- Constructed of brass for durability and dependability
Documents
Specifications
- Collection:
- Aries
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 2-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 1 in
- Size:
- 3 in x 2-3/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 3 in