MINI BARCHESKI IRON CABINET CREMONE BOLT - BLACK POWDER COAT

You last purchased this on
 
Signature Hardware

Barcheski MINI BARCHESKI IRON CABINET CREMONE BOLT - BLACK POWDER COAT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Barcheski MINI BARCHESKI IRON CABINET CREMONE BOLT - BLACK POWDER COAT

  • Fast #
  • Part #SH441217
  • Item #7845238
  • Manufacturer Part #441217
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits cabinet doors up to 2 feet tall
  • Covered under Signature Hardware's 10 year limited warranty
  • Superior construction ensures a durable and lasting product
  • Mounting hardware is included for easy installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.14 – 2013
Collection:
Barcheski
Length:
27-1/2 in
MA Approved -:
No
Material:
Iron
Projection:
2-1/8 in
Type:
SH408211
WaterSense Labeled:
No
Weight:
5 lb
Width:
1-5/8 in