66-1/4 x 32-1/4 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim
Barren 66-1/4 x 32-1/4 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Signature Hardware: Black is comparable to Pantone Black and Sherwin-Williams Tricorn Black SW 6258. Due to computer monitor settings, actual product color may vary slightly from photos.
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
- The paint used for this tub is lead free.
Specifications
- Application:
- Residential
- Basin Length:
- 46-1/16 in
- Basin Width:
- 21-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 71 gal
- Collection:
- Barren
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 15-9/16 in
- Height:
- 24 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 24 in
- Overall Length:
- 66-1/4 in
- Overall Width:
- 32-1/4 in
- Overflow Included:
- Yes
- Soaking Depth:
- 15-1/4 in
- Weight:
- 151 lb