1.28 gpf Elongated Two Piece Toilet in White
Benbrook 1.28 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
Signature Hardware Elongated Bidet in White
Part #SHBDS300WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBN200WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHBN240WH
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- Bidet seat adds 1 in to bowl height
- Visible trap way
- Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning
- Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid
- Spray nozzle features multiple holes for a softer cleanse and water saving operation
- Side knob allows for adjustment of angle, water volume, and cleaning type
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.16
- Collection:
- Benbrook
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Bowl Width:
- 15-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No