1.28 gpf Elongated Two Piece Toilet in White with Black

You last purchased this on
 
Signature Hardware

Benbrook 1.28 gpf Elongated Two Piece Toilet in White with Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Benbrook 1.28 gpf Elongated Two Piece Toilet in White with Black

  • Fast #
  • Part #SHK482599
  • Item #9826326
  • Manufacturer Part #482599
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
  • Bidet seat adds 1 in to bowl height
  • Visible trap way
  • Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning
  • Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid
  • Spray nozzle features multiple holes for a softer cleanse and water saving operation
  • Side knob allows for adjustment of angle, water volume, and cleaning type
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.16
Collection:
Benbrook
Color Finish Category:
Whites
Color Finish Name:
White/Black
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-5/8 in
Toilet Bowl Length:
29-1/2 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No