1.28 gpf Elongated Floor Mount Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #SHK447370
  • Item #8489316
  • Manufacturer Part #447370
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EcoClean features a rimless bowl that uses a powerful, horizontal-swirling flush to thoroughly rinse itself after each use, lessening waste buildup to make cleaning more efficient.
  • Includes polished chrome flush lever.
  • Visible trapway.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
30 in
Length:
17 in
Material:
Vitreous China
Toilet Bowl Height:
16-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
29 in