9-3/4 in. Iron Surface Bolt in Black Powder Coat
Classic 9-3/4 in. Iron Surface Bolt in Black Powder Coat
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- Large bolt measures overall: 9-3/4" L x 2" H and projects 1-3/8".
Documents
Specifications
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-3/8 in
- Door Hardware Type:
- Surface Bolt
- Height:
- 2 in
- Installation Type:
- Door Mount
- Length:
- 9-3/4 in
- Lock Type:
- Surface Bolt
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Surface Bolt
- Size:
- 9-3/4 in x 2 in x 1-3/8 in
- WaterSense Labeled:
- No