5 in. Residential Door Hinge in Oil Rubbed Bronze
Countryside 5 in. Residential Door Hinge in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 3-1/2" overall dimensions: 3-1/2" W x 5" H.
- 3-1/2" pair only dimensions (minus finials): 3-1/2" W x 3-1/2" H.
- Made of solid brass.
- Includes fastening hardware.
- Weight limit per pair is 23 lbs.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Countryside
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Door Hinge
- Height:
- 5 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in