Single Handle Vessel Filler Bathroom Sink Faucet in Black
Knox Single Handle Vessel Filler Bathroom Sink Faucet in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soap dispenser included: No
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- Cartridge Type:
- Ceramic Disc
- Collection:
- Knox
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2 in
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-1/2 in
- Trim Only:
- No
- Weight:
- 8.5 lb
- Width:
- 6-3/8 in