72 x 30-1/2 in. Freestanding Bathtub Offset Drain in Slate Blue

You last purchased this on
 
Signature Hardware

Lena 72 x 30-1/2 in. Freestanding Bathtub Offset Drain in Slate Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lena 72 x 30-1/2 in. Freestanding Bathtub Offset Drain in Slate Blue

  • Fast #
  • Part #SH445057
  • Item #7925731
  • Manufacturer Part #445057
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Slate Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 72 in x 30-1/2 in
  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain is located in offset center of bathtub
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
54 in
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
54 gal
Clawfoot Color Finish:
Dark Grey
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Lena
Color Finish Category:
Blues
Color Finish Name:
Slate Blue
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Cast Iron, Porcelain Enamel
NSF Certified:
No
Number of Occupants:
2
Origin:
Global
Overall Height:
28-1/2 in
Overall Length:
72 in
Overall Width:
30-1/2 in
Overflow Included:
Yes
Overflow Type:
Round
Soaking Depth:
14-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
541 lb