60W 1-Light Medium Pendant in Aged Zinc
Matta 60W 1-Light Medium Pendant in Aged Zinc
Product Details
- Canopy: 3/4" H x 4-3/4" W
- Not dimmable
- Bulb not included
- Stem Included: 42"
- Maximum hanging height: 66-3/8"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Matta
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 14 in