Single Cross Handle Volume Control Valve Trim Set in Polished Chrome - Trim Only

You last purchased this on
 
Signature Hardware

Pinecrest Single Cross Handle Volume Control Valve Trim Set in Polished Chrome - Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pinecrest Single Cross Handle Volume Control Valve Trim Set in Polished Chrome - Trim Only

  • Fast #
  • Part #SHK448292
  • Item #8489898
  • Manufacturer Part #SH448292
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Pinecrest
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Part Type:
Volume Control Trim
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
2.56 lb
cUPC Certified:
Yes