Shower Rod in Chrome

You last purchased this on
 
Signature Hardware

Shower Rod in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Shower Rod in Chrome

  • Fast #
  • Part #SH466838
  • Item #9373050
  • Manufacturer Part #466838
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rod may be extended with coupling and extra rod
  • 5/8" rod and flange with mounting screws.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
36 in
MA Approved -:
No
Material:
Steel
NSF Certified:
No
Product Type:
Shower Curtain Rod Support
WaterSense Labeled:
No
Width:
1 in