Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Signature Hardware

Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #SHK481704
  • Item #9751079
  • Manufacturer Part #481704
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deck plate can be used to hide the unused mounting holes.
  • Spout made of stainless steel, handles and body made of zinc, and pull spray made of ABS.
  • Aerated stream and spray.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
17-9/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Length (in):
3-3/8 in
Handle Material:
Plastic
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
10-5/8 in
Maximum Deck Thickness:
3-1/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Pressure - High:
60
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
9-1/16 in
Spout Swivel:
Yes
Supply Lines Included:
Yes
Trim Only:
No
Type:
SHK481704
Width:
11-7/8 in