33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Matte Black

You last purchased this on
 
Signature Hardware

Torun 33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Matte Black

  • Fast #
  • Part #SH433919
  • Item #7708171
  • Manufacturer Part #433919
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Torun 33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The single basin design maximizes the amount of usable space in the sink basin
  • Outer Sink Dimensions (Length x Width x Height): 33" x 19" x 10"
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Basin Depth:
8-1/2 in
Basin Length:
31-3/8 in
Basin Width:
17-1/2 in
Collection:
Torun
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Height:
10 in
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Product Type:
Farmhouse Sink
Shape:
Rectangular
Sink Bowl Size:
31-3/8 in x 17-1/2 in x 8-1/2 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 35 in
Type:
S433919
WaterSense Labeled:
No
Width:
19 in