67 x 29-3/4 in. Freestanding Bathtub with End Drain in White and Brushed Nickel Clawfoot
Ultra 67 x 29-3/4 in. Freestanding Bathtub with End Drain in White and Brushed Nickel Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- If drain is selected, the drain finish will match the feet.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
Specifications
- Application:
- Residential
- Basin Depth:
- 18 in
- Basin Length:
- 43 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 48 gal
- Clawfoot Color Finish:
- Brushed Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Aluminum
- Collection:
- Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 32 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Origin:
- Global
- Overall Length:
- 67 in
- Overall Width:
- 29-3/4 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 15-1/4 in
- Weight:
- 123 lb