59 x 33-1/2 in. Freestanding Bathtub with Center Drain in Silver Leaf and Matte Black Clawfoot
Watters 59 x 33-1/2 in. Freestanding Bathtub with Center Drain in Silver Leaf and Matte Black Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture.
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Basin Depth:
- 16-3/4 in
- Basin Length:
- 43 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 58 gal
- Clawfoot Color Finish:
- Matte Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Aluminum
- Collection:
- Watters
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 24-7/8 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Origin:
- Global
- Overall Length:
- 59 in
- Overall Width:
- 33-1/2 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 14-1/4 in
- Weight:
- 122 lb