This product requires certification to purchase.

3/4 in. Barbed Red brass Coupling

You last purchased this on
 
Simmons Manufacturing

3/4 in. Barbed Red brass Coupling

Brand image
You last purchased this on
 
Simmons Manufacturing

3/4 in. Barbed Red brass Coupling

  • Fast #
  • Part #SICB3
  • Item #2183865
  • Manufacturer Part #CB-3
4 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass



Customers Also Bought
1–6 of 18 items
Part #BRLFBFD
Item #3879817
5 out of 5 Customer Rating
Requires Certification
Part #IBRLFTFFD
Item #3816299
5 out of 5 Customer Rating
Requires Certification
Part #D300RFTFK
Item #54606
3.2 out of 5 Customer Rating
Requires Certification
Part #JC77406LF
Item #7793012
5 out of 5 Customer Rating
Requires Certification
Part #BRLFRCGF
Item #3880060
4.2 out of 5 Customer Rating
Requires Certification
Part #SU3020LF
Item #4111248
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com